1/2" Push-to-Connect 90 Degree Elbow

Item #: 2300129

Cat #: HV-SE-0500

UPC: 845526028813

Company wide:
0 in stock
Documents & Guides
HV-SE-0500 1/2" HVAC Push-to-Connect 90 Degree Elbow to connect line sets. Single use fitting that can be removed with Slip ClipTM tool. Approved for major refrigerants, including A2L refrigerants. No flaring, brazing, swaging or special tools are needed,

Overview

HV-SE-0500 1/2" HVAC Push-to-Connect 90 Degree Elbow to connect line sets. Single use fitting that can be removed with Slip ClipTM tool. Approved for major refrigerants, including A2L refrigerants. No flaring, brazing, swaging or special tools are needed,

HVAC/R PUSH-TO-CONNECT FITTINGS Professional-grade fittings engineered for speed, reliability, and long-term performance. Connect refrigerant lines in seconds with QuickFitting HVAC/R Push-to-Connect fittings. Built for HVAC and refrigeration systems, they eliminate the need for brazing, help reduce installation time, and provide secure, leak-resistant connections for approved refrigerants, including select A2L-classified refrigerants.

Also known as: 845526028813, HV-SE-0500, QFHHVSE0500

Specifications

Material: Brass
Size: 1/2 in
Material: Brass
Size: 1/2 in