Mini Flex Ratchet and Bit Set, 1/4" Hex Drive, 44 Piece

Item #: 2299801

Cat #: 48-22-2952

UPC: 045242372553

$ 89.99 EA
Company wide:
0 in stock
Documents & Guides
Mini Flex Ratchet and Bit Set, 1/4 Inch Hex Drive, Chrome Plated, 44 Piece

Overview

Mini Flex Ratchet and Bit Set, 1/4 Inch Hex Drive, Chrome Plated, 44 Piece

Our 44pc 1/4” Drive Hex Mini Bit Ratchet Set provides you with better access and is more adaptable to working in tight spaces with a 4° arc swing. The ratchet head can be locked into 7 unique positions or left unlocked for free movement during use. When combined, the slim profile of the ratchet and the low profile of the bit and sockets offer more accessibility in tight spaces. The laser-etched size markings on the sockets and stamped size markings on the bits provide easy identification, and chrome plating offers rust and corrosion protection. This set also includes a storage case that is designed for use in PACKOUT™. All MILWAUKEE® Mechanics Hand Tools are backed by a Lifetime Guarantee, and the case is backed by a Limited Lifetime Warranty.

Also known as: 045242372553, 48-22-2952, MIL48222952

Features & Benefits

  • 4° Arc Swing
  • Free-Flexing and Locking Head
  • 90-Tooth Design
  • 7 Locking Positions - Adaptable Access
  • Slim Profile
  • Flush Directional Lever
  • Low-profile Bits and Sockets
  • Easy Size Identification
  • Case Designed for use in PACKOUT™ Modular Storage System
  • Chrome Plated

Specifications

Size: 1/4 in
Finish: Chrome Plated
Size: 1/4 in
Finish: Chrome Plated