M18 FUEL™ STRIKER™ Hammer Chisel Kit

Item #: 2299789

Cat #: 3771-21

UPC: 045242113385

$ 784.17 EA
Company wide:
0 in stock
Documents & Guides
M18 FUEL™ STRIKER™ Hammer Chisel Kit

Overview

M18 FUEL™ STRIKER™ Hammer Chisel Kit

The M18 FUEL™ STRIKER™ Hammer Chisel is the world’s first cordless hammer chisel, delivering long-barrel pneumatic striking force without the need for a compressor or an air hose in the shop. Powered by a POWERSTATE™ Brushless Motor, the M18 FUEL™ STRIKER™ delivers 7 Joules of striking force, matching the output of leading long-barrel pneumatic competitors operating at 145 PSI. This gives Service Technicians the confidence to tear down suspensions, remove ball joints, and tackle demanding work at full pneumatic speed, without the restriction or hassle of an air hose. The M18 FUEL™ STRIKER™ features a variable speed trigger that allows users to precisely feather the amount of impact needed, along with three mode selections that include a ramp-up setting. This delivers smoother starts and improved accuracy, helping prevent slips and reducing the risk of damage to surrounding parts. Together, these features allow users to dial the exact level of BPM needed for ultimate control. A new twist-style chuck allows quicker and easier bit changes while remaining fully compatible with all .401” shank accessories. The patented battery isolation system reduces pack vibration, maintains a secure battery connection, and supports consistent performance throughout tough, repetitive applications. Compatible with all M18™ REDLITHIUM™ batteries and chargers, the M18 FUEL™ STRIKER™ is a part of a complete cordless system with over 300+ tools that are built to perform.

Also known as: 045242113385, 3771-21, MIL377121

Features & Benefits

  • Confident Suspension Teardowns: Remove ball joints at the same speed as pneumatic.
  • POWERSTATE™ Brushless Motor: Delivers 7 Joules of Striking Force, equivalent to long barrel pneumatics at 145 PSI shop pressure.

Specifications

Width: 20 in
Length: 4.100 in
Depth: 4.100 in
Height: 11.100 in
Weight: 13.100 lb
Width: 20 in
Depth: 4.100 in
Weight: 13.100 lb
Length: 4.100 in
Height: 11.100 in