M18 Brushless Pipe Threading Oiler

Item #: 2299171

Cat #: 3874-20

UPC: 045242370375

Company wide:
0 in stock
Documents & Guides
M18 Brushless Pipe Threading Oiler, M18 Battery System, Brushless Motor Yes, 12.91 Inch Height, 28.66 Inch Length, 26.5 Inch Width, 27.28 lb Weight, Paddle Switch Type, Variable Speed Yes, 5 Year Limited Warranty

Overview

M18 Brushless Pipe Threading Oiler, M18 Battery System, Brushless Motor Yes, 12.91 Inch Height, 28.66 Inch Length, 26.5 Inch Width, 27.28 lb Weight, Paddle Switch Type, Variable Speed Yes, 5 Year Limited Warranty

The MILWAUKEE® M18™ Brushless Pipe Threading Oiler delivers the easiest, cleanest portable threading experience on the jobsite, ensuring maximum efficiency and minimal mess. Its durable steel frame attaches quickly and securely to a pipe vise, while the catch basin provides 127 degrees of containment beneath the pipe when paired with the 48-22-8690, significantly reducing prep and cleanup time. The adjustable hose and flow rate allow for precise application of oil, extending die life and improving thread quality, while the innovative 3-stage filter system effectively separates chips from oil, prolonging clean-out intervals and enabling oil recycling. Designed for portability, the self-contained basin prevents spills and facilitates easy transport with its carry handle, making it ideal for any jobsite application. When combined with the M18 FUEL™ Pipe Threader w/ ONE-KEY™, M18 FUEL™ Compact Pipe Threader w/ ONE-KEY™, and the 6" Leveling Tripod Chain Vise, the M18™ Brushless Pipe Threading Oiler enhances productivity and performance, allowing tradespeople to tackle their tasks with confidence and efficiency. Experience all-day runtime when paired with the M18™ REDLITHIUM™ XC5.0 battery (sold separately).

Also known as: 045242370375, 3874-20, MIL387420

Features & Benefits

  • All-in-one, self-contained design for fast setup and tear down
  • Sealed basin and carry handle for easy transport and containment
  • Durable design resists wear and extends clean-out intervals
  • All-day runtime when paired with the M18 REDLITHIUM XC5.0 battery (sold separately)

Specifications

Volts AC: 18
Weight: 21 lb
Material: Glass Filled Nylon
Volts AC: 18
Material: Glass Filled Nylon
Weight: 21 lb