Emergency Light, Incandescent, Dual Head, 12V, 40W Capacity

Item #: 2298888

Cat #: LM40-12V

UPC: 782520843816

Company wide:
0 in stock
Emergency Light, Twin Head, Incandescent, White, 12 Volt, 40 Watt Capacity

Overview

Emergency Light, Twin Head, Incandescent, White, 12 Volt, 40 Watt Capacity
Also known as: 782520843816, LM40-12V, DUALM4012V

Specifications

Wattage: 40
Color: White
Material: Steel
Volts DC: 12
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Wattage: 40
Material: Steel
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: White
Volts DC: 12
Light Technology: Incandescent