
Motor Disconnect, Enclosed, Unfused, 30A, 600VAC, 3P, IP69K/NEMA 4X/1`2, Non-Metallic, Sloped Top
Item #: 2298862
Cat #: HBLDS30
UPC: 783585763002
Company wide:
0
in stock
Documents & Guides
Industrial Grade, Motor Disconnect Switch, Unfused, 3 Pole, 30 Amp, 600 Volt AC, Screw Terminals, IP69k, NEMA Type 4X/12 Non-Metallic Sloped Top Enclosure
Overview
Industrial Grade, Motor Disconnect Switch, Unfused, 3 Pole, 30 Amp, 600 Volt AC, Screw Terminals, IP69k, NEMA Type 4X/12 Non-Metallic Sloped Top Enclosure
Industrial Grade, Motor Disconnect Switch, Unfused, 3 Pole, 30A 600V AC, Screw Terminals, IP69k, NEMA Type 4X, 12 Non-Metallic Sloped Top Enclosure, cULus, NSF, CE, UL 508 / UL 60947-4-1A. NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect”
Also known as: 783585763002, HBLDS30, KELHBLDS30
Specifications
| Type: | Disconnect, Enclosed, Unfused |
| Amps: | 30 |
| IP/NEMA Rating: | IP69K, NEMA 4X, NEMA 12 |
| Volts AC: | 600 |
| Material: | Non-Metallic |
| Type: | Disconnect, Enclosed, Unfused |
| IP/NEMA Rating: | IP69K, NEMA 4X, NEMA 12 |
| Material: | Non-Metallic |
| Amps: | 30 |
| Volts AC: | 600 |