Uninterruptible Power Supply, 700W, 1000VA, 120VAC, Tower, 6' cord, NEMA 5-15P

Item #: 2298618

Cat #: SMT1000C

UPC: 731304322771

Call for price
Company wide:
0 in stock
Uninterruptible Power Supply, 700W, 1000VA, 120VAC, Tower, 6 Foot Power Cord, NEMA 5-15P, Smart Connect

Overview

Uninterruptible Power Supply, 700W, 1000VA, 120VAC, Tower, 6 Foot Power Cord, NEMA 5-15P, Smart Connect

Intelligent and efficient network power protection from entry level to scalable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ...

Also known as: 731304322771, SMT1000C, APCSMT1000C

Specifications

NEMA Configuration: 5-15P
Wattage: 700
Volts AC: 120
Volt Amps: 1kVA
NEMA Configuration: 5-15P
Volts AC: 120
Wattage: 700
Volt Amps: 1kVA