Dual Selectable Flood Light, 80/100/140 Watts, 120-347V

Item #: 2298569

Cat #: FLOODLT2AS140UNHD8SC2BZP

UPC: 046135638626

Company wide:
0 in stock
Documents & Guides
Ledvance Luminaires Dual Selectable Flood Light, 80/100/140 Watts, 120-347 Volts, 12000/15000/21000 Lumens, 3000/4000/5000 Color Temperature, Bronze, Photocell

Overview

Ledvance Luminaires Dual Selectable Flood Light, 80/100/140 Watts, 120-347 Volts, 12000/15000/21000 Lumens, 3000/4000/5000 Color Temperature, Bronze, Photocell

Perfect for illuminating buildings, facades, signs, gardens and other outdoor areas. The LEDVANCE Performance Class Dual Selectable Floodlight offers three lumen packages, three color temperatures, two mounting options included in the box and an integrated photocell. All included in the new exclusive LEDVANCE design.

Also known as: 046135638626, FLOODLT2AS140UNHD8SC2BZP, LDV63862

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 347
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Color: Bronze
Volts AC Range: 120 - 347