4" Round Canless LED Downlight, 27-50K, Matte White (4PK)

Item #: 2298542

Cat #: HLBSL406FS5-4PK

UPC: 080083297269

$ 68.43 EA
Company wide:
128 in stock
Documents & Guides
4-Inch Round Canless LED Downlight With Remote Driver/Junction Box, 120V, 90+ CRI, 600 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K, 5000K, 10% Phase Cut LE/TE Dimming, Matte White (Contractor Pack of 4)

Overview

4-Inch Round Canless LED Downlight With Remote Driver/Junction Box, 120V, 90+ CRI, 600 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K, 5000K, 10% Phase Cut LE/TE Dimming, Matte White (Contractor Pack of 4)
Also known as: 080083297269, HLBSL406FS5-4PK, COOHLBSL406FS54PK

Specifications

Lumens: 600
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 600
Color: Matte White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90+
Dimmable: Yes