LED T6 Lamp - BA15s

Item #: 2298508

Cat #: S12358

UPC: 045923123580

$ 8.79 EA
Company wide:
9 in stock
Documents & Guides
4.5W T6 LED Lamp: S.C Bayonet Base (BA15s); Clear; 3000K; 12 Volt. Satco S12358, 4.5W/LED/BA15S/CL/830/12V. *Not for use in vapor tight fixtures.

Overview

4.5W T6 LED Lamp: S.C Bayonet Base (BA15s); Clear; 3000K; 12 Volt. Satco S12358, 4.5W/LED/BA15S/CL/830/12V. *Not for use in vapor tight fixtures.
Also known as: 045923123580, S12358, SATS12358

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 330
Color Rendering Index (CRI): 80
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Bayonet (BA15s)
Color Temperature: 3000 (Warm White)
Lumens: 330
Wattage: 4.500
Dimmable: Yes
Volts AC: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Bayonet (BA15s)