14/7 Signal Cable, IMSA Spec 20-1, Solid Copper, Black

Item #: 2298443

Cat #: 8207

UPC:

$ 3.23 FT
Company wide:
10,000 in stock
Documents & Guides
14/7 Signal Cable, IMSA Spec 20-1, 14AWG Solid Copper 7-Conductor, 0.45" O.D., Black

Overview

14/7 Signal Cable, IMSA Spec 20-1, 14AWG Solid Copper 7-Conductor, 0.45" O.D., Black
Also known as: 8207, 147IMSA201SOL5000

Specifications

Material: Copper
Color: Black
Gauge: 14 AWG
Conductors: 7
Stranding: Solid
Material: Copper
Gauge: 14 AWG
Stranding: Solid
Color: Black
Conductors: 7