14/5 Signal Cable, IMSA Spec 20-1, Solid Copper, Black

Item #: 2298442

Cat #: 8205

UPC:

$ 2.36 FT
Company wide:
10,260 in stock
Documents & Guides
14/5 Signal Cable, IMSA Spec 20-1, 14AWG Solid Copper 5-Conductor, 0.45" O.D., Black

Overview

14/5 Signal Cable, IMSA Spec 20-1, 14AWG Solid Copper 5-Conductor, 0.45" O.D., Black
Also known as: 8205, 145IMSA201SOL5000

Specifications

Conductors: 5
Material: Copper
Color: Black
Gauge: 14 AWG
Stranding: Solid
Conductors: 5
Color: Black
Stranding: Solid
Material: Copper
Gauge: 14 AWG