14/3 Signal Cable, IMSA Spec 20-1, Solid Copper, Black

Item #: 2298441

Cat #: 8203

UPC:

$ 1.42 FT
Company wide:
10,000 in stock
Documents & Guides
14/3 Signal Cable, IMSA Spec 20-1, 14AWG Solid Copper 3-Conductor, 0.45" O.D., Black

Overview

14/3 Signal Cable, IMSA Spec 20-1, 14AWG Solid Copper 3-Conductor, 0.45" O.D., Black
Also known as: 8203, 143IMSA201SOL5000

Specifications

Conductors: 3
Material: Copper
Color: Black
Gauge: 14 AWG
Stranding: Solid
Conductors: 3
Color: Black
Stranding: Solid
Material: Copper
Gauge: 14 AWG