MARINE PS PLUG, 3P4W, 100A 125/250V

Item #: 2298385

Cat #: M4100P12

UPC: 783585410043

Call for price
Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Marine Grade, Male, Plug, 100A 125/250V, 3-Pole 4-WireGrounding, Terminal Screws, Yellow

Overview

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Marine Grade, Male, Plug, 100A 125/250V, 3-Pole 4-WireGrounding, Terminal Screws, Yellow

Corrosion Resistant Devices that Withstand the Most Abusive Environments - Hubbell offers a superior grade of 100A IEC Pin and Sleeve designed for use in the most demanding environments. These devices feature nickel plated solid brass pins for long life and reliable electrical contact in the most corrosive environments. They have a high visibility yellow supertough nylon housing. The heavy duty external cord clamps provide maximum cord retention to maintain secure terminations. The screws and fasteners are made from stainless steel.

Also known as: 783585410043, M4100P12, HBL M4100P12

Features & Benefits

  • Solid one-piece pins for reliable electrical contact
  • Gasketed sealing ring provides watertight seal
  • Raised collar surrounds each phase pin

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Type: Plug
Color: Yellow
Poles: 3
Amps: 100
Color: Yellow
Volts AC: 120, 240
Type: Plug