Decora® 18W USB Outlet, 15A,White

Item #: 2298306

Cat #: BAC15-W

UPC: 078477042571

$ 21.11 EA
Company wide:
309 in stock
Documents & Guides
Decora® 18W USB Outlet, Type A / C Charging Ports, 15A Receptacle, White

Overview

Decora® 18W USB Outlet, Type A / C Charging Ports, 15A Receptacle, White
Also known as: 078477042571, BAC15-W, LEVBAC15W

Specifications

Wattage: 18
Amps: 15
Color: White
Wattage: 18
Color: White
Amps: 15