50A Weather-Resistant EV Charging Outlet with Clear Outdoor While-in-use Cover, Gray/Clear

Item #: 2298252

Cat #: EVCVP-50

UPC: 078477035429

$ 50.00 EA
Company wide:
114 in stock
Documents & Guides
50 Amp, 125/250 Volt, NEMA 14-50R, 3-Pole, 4-Wire, Heavy Duty EV Charging Receptacle / Outlet, Straight Blade, Weather-Resistant Outlet with Extra Duty Weatherproof While-in-use Cover, Flush Mount – Clear

Overview

50 Amp, 125/250 Volt, NEMA 14-50R, 3-Pole, 4-Wire, Heavy Duty EV Charging Receptacle / Outlet, Straight Blade, Weather-Resistant Outlet with Extra Duty Weatherproof While-in-use Cover, Flush Mount – Clear
Also known as: 078477035429, EVCVP-50, LEVEVCVP50

Specifications

Volts AC: 125/250
Amps: 50
NEMA Configuration: 14-50R
Color: Gray/Clear
Volts AC: 125/250
NEMA Configuration: 14-50R
Amps: 50
Color: Gray/Clear