16/1C (SOLID) TFFN16SOLID WHITE 600V

Item #: 2298197

Cat #: M516SO-02

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16/1C (SOLID) TFFN16SOLID WHITE 600V

Overview

16/1C (SOLID) TFFN16SOLID WHITE 600V

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: M516SO-02, OMNM516SO02

Specifications

Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Color: White
Conductors: 1
Jacket: Nylon