Hex Head Bolt, Zinc Plated, Grade 2, 1/4-20 x 1", QTY 100
Item #: 2298081
Cat #: 55016J
UPC: 085937081209
Company wide:
0
in stock
Documents & Guides
Hex Head Bolt, Zinc Plated, Grade 2, 1/4-20 x 1 Inch, QTY 100
Overview
Hex Head Bolt, Zinc Plated, Grade 2, 1/4-20 x 1 Inch, QTY 100
Cully hex head bolts are made of medium carbon steel and are quenched and tempered.
Also known as: 085937081209, 55016J, MIN55016J
Specifications
| Length: | 1 in |
| Screw Head: | Hex |
| Material: | Steel |
| Size: | 1/4-20 |
| Finish: | Zinc Plated |
| Length: | 1 in |
| Material: | Steel |
| Finish: | Zinc Plated |
| Screw Head: | Hex |
| Size: | 1/4-20 |