
LED Round High Bay, Selectable Lumen/CCT/Beam
Item #: 2298077
Cat #: HCY2438L8CST-UN3-DIM-BST-BK
UPC: 190096198627
$ 164.08 EA
Company wide:
130
in stock
Documents & Guides
LED Sealed Round High Bay, Selectable Lumen: 24,000/32,000/38,000lm, Selectable CCT: 3500/4000/5000K, Selectable Beam
Spread 60° / 90° (± 10°), 80 CRI, 120-347 Volt, 0-10v dimming, Black Finish. Signify 12NC 911401884688.
Overview
LED Sealed Round High Bay, Selectable Lumen: 24,000/32,000/38,000lm, Selectable CCT: 3500/4000/5000K, Selectable Beam
Spread 60° / 90° (± 10°), 80 CRI, 120-347 Volt, 0-10v dimming, Black Finish. Signify 12NC 911401884688.
The Day-Brite / CFI HCY sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications. Correlated
Also known as: 190096198627, HCY2438L8CST-UN3-DIM-BST-BK, DAYHCY2438L8CSTUN3
Specifications
| Wattage: | 240, 210, 150, Selectable |
| Lumens: | 32000, 38000, 24000 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Volts AC: | 120, 277, 347, 240, 208 |
| Wattage: | 240, 210, 150, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 32000, 38000, 24000 |
| Volts AC: | 120, 277, 347, 240, 208 |