LED T8 U-Bend 6in Hybrid Type A/B

Item #: 2297976

Cat #: 82395

UPC: 807154823956

$ 28.24 EA
Company wide:
0 in stock
Documents & Guides
LED T8 U-Bend 6in Hybrid Type A/B: 15W, CCT Select: 30K-35K-40K-50K-65K, 1950lm, 50K Hrs., Medium Bi-Pin (G13) TA-Dim, TB-Dim with Driver. Halco Product SKU: 82395, Product Code: T8U6-8CS-HYB-D-LED.

Overview

LED T8 U-Bend 6in Hybrid Type A/B: 15W, CCT Select: 30K-35K-40K-50K-65K, 1950lm, 50K Hrs., Medium Bi-Pin (G13) TA-Dim, TB-Dim with Driver. Halco Product SKU: 82395, Product Code: T8U6-8CS-HYB-D-LED.

Halco ProLED Select T8 U-Bend Hybrid Lamps bring modern flexibility to classic troffer applications. With five selectable color temperatures from warm inviting tones to crisp daylight. One lamp adapts to a variety of spaces, helping simplify decisions and reduce inventory. Designed for compact fixtures, these U-bend lamps deliver smooth, uniform illumination with a clean, balanced appearance. Ideal for offices, schools, healthcare environments, and more. The hybrid design supports both ballast-compatible and direct wire installations, offering versatility for real-world retrofits. Built for reliable performance and long life, they provide a refined, efficient solution where adaptability and simplicity matter most

Also known as: 807154823956, 82395, HCO82395

Specifications

Shape: T8 (U-Bend)
Wattage: 15
Color Rendering Index (CRI): 83
Lumens: 1950
Dimmable: Yes
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 83
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Wattage: 15
Lumens: 1950
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 277