LED A19 3-Way Lamp, 2700K

Item #: 2297917

Cat #: 82716

UPC: 807154827169

$ 7.85 EA
Company wide:
0 in stock
Documents & Guides
LED A19 Lamp with E26 base, 2700K and lumen selectable, Frosted, 3-way dimmable: Wattage: 3.3w / 5.5w / 8.8w (300 / 500 / 800 lumens), 90CRI. Product SKU: 82716, Product Code: A19-FR-FLED4-927-E26-3WD.

Overview

LED A19 Lamp with E26 base, 2700K and lumen selectable, Frosted, 3-way dimmable: Wattage: 3.3w / 5.5w / 8.8w (300 / 500 / 800 lumens), 90CRI. Product SKU: 82716, Product Code: A19-FR-FLED4-927-E26-3WD.

Halco’s Decorative LED Filament 3-Way Series brings flexible, layered lighting to classic decorative forms. With a timeless filament look and your choice of clear or frosted glass, these lamps offer three levels of beautiful, warm or daylight illumination—all from a standard E26 base. Ideal for table and floor lamps, they create just the right ambiance for living spaces, hospitality settings, and more, while delivering dependable performance with energy-saving LED efficiency.

Also known as: 807154827169, 82716, HCO82716

Specifications

Lumens: 500, 800, 300
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 3.300, 5.500, 8.800, Selectable
Light Technology: LED
Lumens: 500, 800, 300
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Wattage: 3.300, 5.500, 8.800, Selectable