Vertical Outside 90° Bend, 12" Radius, 4" Deep, 36" Wide, Aluminum

Item #: 2297430

Cat #: 7A-36-90VO12

UPC: 781011235642

Call for price
Company wide:
0 in stock
Documents & Guides
Barrier Vertical Outside 90° Bend, 12" Radius, 4" Deep, 36" Wide, Aluminum

Overview

Barrier Vertical Outside 90° Bend, 12" Radius, 4" Deep, 36" Wide, Aluminum
Also known as: 781011235642, 7A-36-90VO12, BLI7A3690VO12

Specifications

Depth: 4 in
Width: 36 in
Material: Aluminum
Angle: 90°
Depth: 4 in
Material: Aluminum
Width: 36 in
Angle: 90°