Modular LED Undercabinet Fixture, 120V, 3W, White, 8"

Item #: 0229735

Cat #: ALC2-8-WH

UPC: 714176005454

$ 43.30 EA
Company wide:
29 in stock
Documents & Guides
Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 3 Watt, 180 Lumens, 3-5/8” Width x 15/16” Height x 8-3/4" Length, White. *Dimmable with most incandescent (triac) and low voltage electronic dimmers (check minimum load requirements).

Overview

Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 3 Watt, 180 Lumens, 3-5/8” Width x 15/16” Height x 8-3/4" Length, White. *Dimmable with most incandescent (triac) and low voltage electronic dimmers (check minimum load requirements).

A modular LED undercabinet fixture with dimmable Warm White LEDs, a low profile housing and glare-free lens design.

Also known as: 714176005454, ALC2-8-WH, ALGALC28WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 3
Color: White
Length: 8.750 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 3
Length: 8.750 in
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED