440W Solar Module

Item #: 2297058

Cat #: AXN10M440B

UPC:

$ 246.24 EA
Company wide:
672 in stock
440W Solar Module, 108 Half-Cut Cells, 67.8" x 44.65" x 1.38", USA Made with Domestic Content

Overview

440W Solar Module, 108 Half-Cut Cells, 67.8" x 44.65" x 1.38", USA Made with Domestic Content

Auxin Solar’s AXN10M series delivers class-leading 435–450W output in a Made-in-U.S.A. module engineered for long-term reliability. Built with n-type mono 108 half-cut cells for excellent low-light performance, it features dual-POE “Moisture Lock” encapsulation, strong PID resistance, and UL 61730 certification. Designed for tough environments, it supports up to 1500 VDC systems and high mechanical loads up to 5,400 Pa for wind and snow.

Also known as: AXN10M440B, AXNAXN10M440B

Specifications

Wattage: 440
Wattage: 440