LED Slim Link Profile

Item #: 2297045

Cat #: ESL-LED-24-120-27K/30K/35K/40K

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED Slim Link Profile: 24”, 12 Watt, 560 Lumen, 120 Volt, Selectable 27K/30K/35K/40K/50K CCT, 81+ CRI, Dimming compatible. LED Link can be the most-functional as accent, under cabinet, in display cases, for wall washing and toe kick applications in both residential and commercial environments. Elite LED SLIM LINK: ESL-LED-24-120-30K/35K/40K.

Overview

LED Slim Link Profile: 24”, 12 Watt, 560 Lumen, 120 Volt, Selectable 27K/30K/35K/40K/50K CCT, 81+ CRI, Dimming compatible. LED Link can be the most-functional as accent, under cabinet, in display cases, for wall washing and toe kick applications in both residential and commercial environments. Elite LED SLIM LINK: ESL-LED-24-120-30K/35K/40K.

Among the best of lighting industry’s, our dry-listed, high lumen LED Link can be the most-functional as accent, under cabinet, in display cases, for wall washing and toe kick applications in both residential and commercial environments. Complete with an integral driver, and available in variable wattages, LED Link features a full integrated diffuser to deliver glare-free even lighting, and hide the LEDs from view. Available in 6, 12, 24, 36 and 48 inches lengths, the LED Link attach together for easy installation at any desired length and uninterrupted long runs.

Also known as: ESL-LED-24-120-27K/30K/35K/40K, ETEESLLED2412027K3

Specifications

Color Rendering Index (CRI): 81
Type: Display, Wall Wash, Linear Fixture, LED Undercabinet
Wattage: 12
Volts AC: 120
Lumens: 560
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color Rendering Index (CRI): 81
Wattage: 12
Lumens: 560
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: Display, Wall Wash, Linear Fixture, LED Undercabinet
Volts AC: 120
Dimmable: Yes