CCT and Power Select Emergency Tube

Item #: 2296655

Cat #: 38860

UPC: 790492388600

$ 127.56 EA
Company wide:
0 in stock
CCT and Power Select Emergency Tube: Dual Function: General Lighting + UL924 Emergency Mode in One Lamp; 4 Foot Length, Type B (Ballast Bypass), Double-Ended Wiring, 120 - 277v, Selectable CCT: 3000/3500/4000/5000/6500K, Selectable Wattage: 12/14/16 (4W in Emergency Mode), Lumens: 1600 - 2100 (500lm in Emergency Mode), 82 CRI, G13 Base, 160 Degree Beam Angle, Rated Life Hours (L70): 50,000, Equivalent to 32 Watt. Product Code: 38860, Model # 16T8/4F/8CCTS/BYP/EM/SD. *This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.

Overview

CCT and Power Select Emergency Tube: Dual Function: General Lighting + UL924 Emergency Mode in One Lamp; 4 Foot Length, Type B (Ballast Bypass), Double-Ended Wiring, 120 - 277v, Selectable CCT: 3000/3500/4000/5000/6500K, Selectable Wattage: 12/14/16 (4W in Emergency Mode), Lumens: 1600 - 2100 (500lm in Emergency Mode), 82 CRI, G13 Base, 160 Degree Beam Angle, Rated Life Hours (L70): 50,000, Equivalent to 32 Watt. Product Code: 38860, Model # 16T8/4F/8CCTS/BYP/EM/SD. *This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.

Install as a standard Type B LED tube for everyday illumination or emergency lighting, or pair with included SecureSocket lamp holders to convert the tube into a UL 924 listed emergency device. Replaces 4' T8 fluorescent lamps with double-ended bypass wiring and direct 120V-277V line-voltage operation. A built-in LiFePO4 battery delivers 600 lumens in emergency mode with a 24-hour recharge time after depletion, and continuous self-testing runs in both standard and emergency modes. SelectKelvin field-selectable CCT (3500K/4000K/5000K) plus a shatterproof plastic/aluminum housing for durability. Suitable for enclosed fixtures and damp locations; operating temps: fixture 32°F to 95°F (0°C to 35°C), lamp ambient 32°F to 113°F (0°C to 45°C). Long-lasting performance with L70 up to 50,000 hours, backed by a 5-year limited warranty

Also known as: 790492388600, 38860, GEE38860

Features & Benefits

  • Can be installed either as a standard Type B tube for general lighting or emergency lighting, or paired with innovative SecureSocket lamp holders (included) which transfer the tube into a UL924 listed emergency device.
  • Replaces 4’ T8 fluorescent lamp
  • Built in LiFePO4 battery produces 600 lumens in emergency mode
  • Double ended wiring, Bypass application, operates on 120V-277V line voltage
  • Continuous self testing in standard and emergency mode
  • 24 hours recharge time if the battery is depleted
  • SelectKelvin technology - field selectable color temperature in 3500K, 4000K, and 5000K
  • Shatterproof, plastic/Aluminum housing
  • 5 year limited warranty
  • Suitable for use in enclosed fixture and damp locations

Specifications

Lumens: 1800, 500, 1900, 2200, 2100, 1600
Wattage: 4, 12, 14, 16, Selectable
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft
Type: Emergency Backup
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800, 500, 1900, 2200, 2100, 1600
Color Rendering Index (CRI): 82
Length: 4 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 4, 12, 14, 16, Selectable
Shape: T8 (Tubular)
Type: Emergency Backup
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 277