12-3 (Solid) MC Glide, Blue Steel Armor, 250' (Black, Red, White)

Item #: 2296559

Cat #: S005B42T00

UPC: 077680356055

Company wide:
0 in stock
Documents & Guides
MC Glide Tuff™, 12 AWG Solid, 3 Conductor (Black Red, White), Interlocked Lightweight Blue Galvanized Steel Armor, 12 AWG Ground (Green), 250 Foot Coil

Overview

MC Glide Tuff™, 12 AWG Solid, 3 Conductor (Black Red, White), Interlocked Lightweight Blue Galvanized Steel Armor, 12 AWG Ground (Green), 250 Foot Coil

In 2021, Atkore launched MC Glide Tuff, a low-profile interlocked armor design that reduces fatigue on workers during cable installation. Like its predecessor, MC Tuff, MC Glide Tuff has a lightweight, high-strength blue galvanized steel interlocked armor that features ColorSpec®ID/ColorTrak® ID for easy identification. These cables have no conductor count limit, offer various conductor bundle combinations, and meet UL Standard 1569 and NEC 330. They consist of THHN/THWN rated conductors twisted and wrapped with polypropylene assembly tape, and come with an insulated green equipment grounding conductor.

Also known as: 077680356055, S005B42T00, AFCS005B42T00

Specifications

Length: 250 ft
Color: Blue
Conductors: 3
Gauge: 12 AWG
Material: Steel
Length: 250 ft
Conductors: 3
Material: Steel
Color: Blue
Gauge: 12 AWG