
FLEXCOLOR All-In-One Area Light | Off-Grid
Item #: 2296316
Cat #: SL-AIO-70L-FC-SF-GY
UPC: 197810043140
$ 1737.74 EA
Company wide:
0
in stock
Documents & Guides
FLEXCOLOR All-In-One Area Light | Off-Grid: Solar Panel, Light Engine, and Battery Built into the Fixture; 7000 Lumens, 3000K/4000K/5000K Selectable CCT, Easily programmable via included remote control, Type III Optics, Gray Finish. Dimensions: 39.2" x 14.6"x 10.2".
Overview
FLEXCOLOR All-In-One Area Light | Off-Grid: Solar Panel, Light Engine, and Battery Built into the Fixture; 7000 Lumens, 3000K/4000K/5000K Selectable CCT, Easily programmable via included remote control, Type III Optics, Gray Finish. Dimensions: 39.2" x 14.6"x 10.2".
ALL-IN-ONE DESIGN WITH SOLAR PANEL, LIGHT ENGINE, AND BATTERY BUILT INTO THE FIXTURE. Our All-in-One area light delivers dependable, off-grid illumination w/ selectable CCT options — including Warm Amber — designed to minimize light pollution and protect night-sky environments.
Also known as: 197810043140, SL-AIO-70L-FC-SF-GY, LGDSLAIO70LFCSFGY
Specifications
| Mounting: | Pole, Slipfitter |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 7000 |
| Color: | Gray |
| Mounting: | Pole, Slipfitter |
| Lumens: | 7000 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Gray |