Bluetooth® Low Energy Communication Module

Item #: 0229590

Cat #: NIO-BT

UPC: 889804278217

$ 72.99 EA
Company wide:
1 in stock
Documents & Guides
Bluetooth® Low Energy Communication Module, Low Voltage With Contact Closure Input, Bluetooth Capable

Overview

Bluetooth® Low Energy Communication Module, Low Voltage With Contact Closure Input, Bluetooth Capable

The nLight Handheld Programmer uses a Bluetooth® Low Energy (BLE) Radio Module to allow wireless communication between the local nLight zone and iOS/Android mobile application, CLAIRITY™+. This device offers two RJ-45 ports to be placed in any location on a local nLight zone, and the unit powers up directly off of the nLight bus. The mobile application offers secure pairing with the BLE device when within range, and once connected can be used for identifying and configuring devices within that zone.

Also known as: 889804278217, NIO-BT, SESNIOBT

Specifications

Mounting: Surface
Amps: 0.007
Volts DC Range: 15 - 24
Mounting: Surface
Volts DC Range: 15 - 24
Amps: 0.007