
300W XSF All-Selectable Flood Light, 30/40/50K, Slipfitter/Trunnion Mount, Bronze
Item #: 2295678
Cat #: XSF300-SFTR-BZ
UPC: 080083471812
$ 539.70 EA
Company wide:
0
in stock
Documents & Guides
XSF All-Selectable Flood Light, 300W-240W-180W-120W, 120-347V, 80 CRI, 19,800-49,600 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Slipfitter/Trunnion Mount, Selectable Dusk-to-Dawn Via Button-Type Photocontrol, Bronze
Overview
XSF All-Selectable Flood Light, 300W-240W-180W-120W, 120-347V, 80 CRI, 19,800-49,600 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Slipfitter/Trunnion Mount, Selectable Dusk-to-Dawn Via Button-Type Photocontrol, Bronze
Also known as: 080083471812, XSF300-SFTR-BZ, LMKXSF300SFTRBZ
Specifications
| Wattage: | 240, 300, 180, 120, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Trunnion, Slipfitter |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 347 |
| Wattage: | 240, 300, 180, 120, Selectable |
| Mounting: | Trunnion, Slipfitter |
| Light Technology: | LED |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Lumens: | Selectable |