
Tapered LED Wall Pack, 60-90-120-150W, 30/40/50K, Bronze
Item #: 2295669
Cat #: TWC150-BZ
UPC: 080083471959
$ 341.81 EA
Company wide:
0
in stock
Documents & Guides
Tapered LED Wall Pack, 60-90-120-150W, 120-347V, 80 CRI, 9,600-24,000 Lumens, Selectable Color Temperature: 3000/4000/5000K, Selectable Distribution: T2, T3 or T4, Selectable Dusk to Dawn via Button type, Bronze
Overview
Tapered LED Wall Pack, 60-90-120-150W, 120-347V, 80 CRI, 9,600-24,000 Lumens, Selectable Color Temperature: 3000/4000/5000K, Selectable Distribution: T2, T3 or T4, Selectable Dusk to Dawn via Button type, Bronze
Also known as: 080083471959, TWC150-BZ, LMKTWC150BZ
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 150, 90, 60, 120, Selectable |
| Color Rendering Index (CRI): | 80 |
| Color: | Bronze |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Wattage: | 150, 90, 60, 120, Selectable |
| Color: | Bronze |