
60W TWC Tapered LED Wall Cutoff, 30/40/50K, Bronze
Item #: 2295668
Cat #: TWC60-BZ
UPC: 080083471911
$ 206.89 EA
Company wide:
39
in stock
Documents & Guides
TWC Tapered LED Wall Cutoff, 60 Watt, 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Bronze
Overview
TWC Tapered LED Wall Cutoff, 60 Watt, 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Bronze
The Lumark TWC Tapered Wall Cutoff delivers modern architectural styling with high-performance, energy-efficient illumination and exceptional flexibility in one streamlined solution. Featuring selectable wattages, three selectable CCT options, and selectable distributions, TWC provides up to 72 configurations per SKU to simplify specification and inventory management. Available in multiple housing lengths and finish options, TWC adapts easily across applications while maintaining a refined daytime appearance. Selectable dusk-to-dawn photocontrol, optional emergency battery configurations, and rugged IP65-rated construction provide dependable, long-term performance for commercial and outdoor environments.
Also known as: 080083471911, TWC60-BZ, LMKTWC60BZ
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 60 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Volts AC Range: | 120 - 347 |
| Wattage: | 60 |
| Light Technology: | LED |