
30W LED Tracer Flood Light, 30/40/50K, Knuckle/Trunnion Mount, Bronze
Item #: 2295665
Cat #: TRX30S-BZ
UPC: 080083458653
$ 133.13 EA
Company wide:
0
in stock
Documents & Guides
LED Tracer Flood Light, 30-24-18W, 120-347V, 2,250-4,500 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Knuckle/Trunnion Mount, Bronze
Overview
LED Tracer Flood Light, 30-24-18W, 120-347V, 2,250-4,500 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Knuckle/Trunnion Mount, Bronze
Also known as: 080083458653, TRX30S-BZ, LMKTRX30SBZ
Specifications
| Wattage: | 24, 18, 30, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Trunnion, Knuckle |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | Selectable |
| Wattage: | 24, 18, 30, Selectable |
| Mounting: | Trunnion, Knuckle |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Lumens: | Selectable |