
15W LED Tracer Flood Light, 30/40/50K, Knuckle/Trunnion Mount, Bronze
Item #: 2295663
Cat #: TRX15S-BZ
UPC: 080083458639
$ 104.35 EA
Company wide:
0
in stock
Documents & Guides
LED Tracer Flood Light, 15-12-8W, 120-347V, 1,200 - 2,250 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Knuckle/Trunnion Mount, Bronze
Overview
LED Tracer Flood Light, 15-12-8W, 120-347V, 1,200 - 2,250 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Knuckle/Trunnion Mount, Bronze
Also known as: 080083458639, TRX15S-BZ, LMKTRX15SBZ
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 12, 15, 8, Selectable |
| Mounting: | Trunnion, Knuckle |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Trunnion, Knuckle |
| Light Technology: | LED |
| Wattage: | 12, 15, 8, Selectable |
| Color: | Bronze |
| Lumens: | Selectable |