
$ 241.07 EA
Company wide:
0
in stock
Documents & Guides
Compact Wall Pack, Ultra Thin 2.7” Depth, 125W-100W-75W-50W, 120-347V, 80 CRI, 7,000 - 17,500 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Selectable Dusk-to-Dawn Via Button-Type Photocontrol, Bronze
Overview
Compact Wall Pack, Ultra Thin 2.7” Depth, 125W-100W-75W-50W, 120-347V, 80 CRI, 7,000 - 17,500 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Selectable Dusk-to-Dawn Via Button-Type Photocontrol, Bronze
Also known as: 080083473267, CWP125-BZ, LMKCWP125BZ
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 125, 100, 75, 50, Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Lumens: | Selectable |
| Wattage: | 125, 100, 75, 50, Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 347 |