
$ 116.94 EA
Company wide:
0
in stock
Documents & Guides
Compact Wall Pack, Ultra Thin 2.7” Depth, 30W-24W-18W-12W, 120-347V, 80 CRI, 1,640 - 4,100 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Selectable Dusk-to-Dawn Via Button-Type Photocontrol, Bronze
Overview
Compact Wall Pack, Ultra Thin 2.7” Depth, 30W-24W-18W-12W, 120-347V, 80 CRI, 1,640 - 4,100 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Selectable Dusk-to-Dawn Via Button-Type Photocontrol, Bronze
Also known as: 080083473229, CWP30-BZ, LMKCWP30BZ
Specifications
| Wattage: | 24, 18, 12, 30, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 347 |
| Wattage: | 24, 18, 12, 30, Selectable |
| Color: | Bronze |
| Lumens: | Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 347 |