6" Tapered Surface Mount LED Disk Light, 27-50K, Matte White

Item #: 2295649

Cat #: HLC6FS1E-C

UPC: 080083470914

$ 8.45 EA
Company wide:
111 in stock
Documents & Guides
6" Tapered Surface Mount LED Disk Light, 120V, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dims To 10% (Phase Cut LE/TE) With Compatible Dimmers, Matte White

Overview

6" Tapered Surface Mount LED Disk Light, 120V, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dims To 10% (Phase Cut LE/TE) With Compatible Dimmers, Matte White

Low-profile 4" and 6" tapered disk lights with 5-color selectability, wet-location rating, and smooth 10% dimming. Mounts directly to junction boxes for a flush, clean ceiling finish. Twist-release lens enables quick installation and CCT selection. Available in economical 24-packs for high-volume installs.

Also known as: 080083470914, HLC6FS1E-C, HALHLC6FS1EC

Specifications

Size: 6 in
Lumens: 970
Color: Matte White
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 6 in
Color: Matte White
Dimmable: Yes
Lumens: 970
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)