LED Floodlight, 81 Watt, 12000 Lumen, 5000K, 120-277V

Item #: 2295234

Cat #: F1D76B2BDENVGN

UPC: 056241634658

Company wide:
0 in stock
Documents & Guides
LED Floodlight, 81 Watt, 12000 Lumen, 5000K, 120-277 Volt, 120-250 Volt DC, Dimmable, Glass Lens, NEMA 6 Wide Distribution, 316 SS Angled Mounting Bracket, UL 844 CID2

Overview

LED Floodlight, 81 Watt, 12000 Lumen, 5000K, 120-277 Volt, 120-250 Volt DC, Dimmable, Glass Lens, NEMA 6 Wide Distribution, 316 SS Angled Mounting Bracket, UL 844 CID2

The new ProSite Floodlight is a highly efficient and rugged product built to last in the toughest conditions. Optimizing total output while keeping a sleek, compact form factor, the ProSite features Dialight designed molded optics (patent pending) and chip scale package LEDs. It is currently available in 12,000 – 65,000 lumen models, reaching up to 165 LPW, for mounting heights of up to 100 feet. This product provides superior visibility to worksites with crisp, near daylight illumination to keep operations safe and secure. Ideal applications include: Oil & Gas, Petrochemical, Chemical, Metals, Mining and Heavy Industrial operations requiring superior lighting for indoor and outdoor safety and security.

Also known as: 056241634658, F1D76B2BDENVGN, DILF1D76B2BDENVGN

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Lumens: 12000
Wattage: 81
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 12000
Light Technology: LED
Volts AC Range: 120 - 277
Color: Gray
Wattage: 81
Dimmable: Yes