Transformer, Industrial Control, 75VA, 240/480 x 120/240VAC

Item #: 2294823

Cat #: FK075JJ

UPC: 708281012636

Company wide:
0 in stock
Documents & Guides
Transformer, Industrial Control, 75 VA, 240 X 480 Volt Primary, - 120/240 Volt Secondary, 50/60 Hz, 1-Phase

Overview

Transformer, Industrial Control, 75 VA, 240 X 480 Volt Primary, - 120/240 Volt Secondary, 50/60 Hz, 1-Phase
Also known as: 708281012636, FK075JJ, FPEFK075JJ

Specifications

Phase: 1
Volt Amps: 75
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 75