
4' 48W LED Strip Fixture, 35/40/50K
Item #: 2294023
Cat #: 4SLSTPSLC-UNV
UPC: 080083174416
Call for price
Company wide:
0
in stock
Documents & Guides
4 Ft. LED Strip Fixture, 2700-6500 Lumens, Selectable Color Temperature: 3500K-5000 CCT, 0-10V Dimming
Overview
4 Ft. LED Strip Fixture, 2700-6500 Lumens, Selectable Color Temperature: 3500K-5000 CCT, 0-10V Dimming
Also known as: 080083174416, 4SLSTPSLC-UNV, COO4SLSTPSLCUNV
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |