
Linear High Bay Field Configurable
Item #: 2293324
Cat #: FCHB36-48L
UPC: 765364071584
$ 291.33 EA
Company wide:
45
in stock
Documents & Guides
Linear High Bay Field Configurable: 36,000 - 49,000 Lumens Selectable, 3500K, 4000K, 5000K Selectable CCT, 0-10V Dimming, 120-347V. Standard 3’ chain mount and V-hooks included.
Overview
Linear High Bay Field Configurable: 36,000 - 49,000 Lumens Selectable, 3500K, 4000K, 5000K Selectable CCT, 0-10V Dimming, 120-347V. Standard 3’ chain mount and V-hooks included.
Also known as: 765364071584, FCHB36-48L, ATAFCHB3648L
Specifications
| Wattage: | 270, 220, 320, Selectable |
| Lumens: | 36000, 49000, 43000 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 22 in |
| Type: | Linear High Bay, 0-10V Dimming |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Wattage: | 270, 220, 320, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | Linear High Bay, 0-10V Dimming |
| Dimmable: | Yes |
| Lumens: | 36000, 49000, 43000 |
| Length: | 22 in |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 347 |