
Linear High Bay Field Configurable
Item #: 2293323
Cat #: FCHB12-20L
UPC: 765364071560
$ 145.64 EA
Company wide:
29
in stock
Documents & Guides
Linear High Bay Field Configurable: 12,000 - 20,000 Lumens Selectable, 3500K, 4000K, 5000K Selectable CCT, 0-10V Dimming, 120-347V. Standard 3’ chain mount and V-hooks included.
Overview
Linear High Bay Field Configurable: 12,000 - 20,000 Lumens Selectable, 3500K, 4000K, 5000K Selectable CCT, 0-10V Dimming, 120-347V. Standard 3’ chain mount and V-hooks included.
Also known as: 765364071560, FCHB12-20L, ATAFCHB1220L
Specifications
| Wattage: | 105, 75, 130 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 17000, 12000, 20000 |
| Type: | Linear High Bay, 0-10V Dimming |
| Color Rendering Index (CRI): | 80 |
| Length: | 15 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Wattage: | 105, 75, 130 |
| Lumens: | 17000, 12000, 20000 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | Linear High Bay, 0-10V Dimming |
| Length: | 15 in |
| Volts AC Range: | 120 - 347 |