SAL2-3-LS-CS-T35X-U-BZ SEKTOR AREA LIGHT G2 LUMEN SELECTABLE (21000-25200-28000) CCT SELECTABLE (300

Item #: 2293031

Cat #: 25402

UPC: 807154254026

$ 357.67 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SAL2-3-LS-CS-T35X-U-BZ SEKTOR AREA LIGHT G2 LUMEN SELECTABLE (21000-25200-28000) CCT SELECTABLE (3000K-4000K-5000K) 120-277VAC BRONZE 3-PIN RECEPTACLE WITH SHORTING CAP

Overview

SAL2-3-LS-CS-T35X-U-BZ SEKTOR AREA LIGHT G2 LUMEN SELECTABLE (21000-25200-28000) CCT SELECTABLE (3000K-4000K-5000K) 120-277VAC BRONZE 3-PIN RECEPTACLE WITH SHORTING CAP
Also known as: 807154254026, 25402, HCO25402

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Volts AC Range: 120 - 277
Color: Bronze
Lumens: Selectable