
3" LED Up & Down Wall Mounted Cylinder, 3000lm, Black
Item #: 2292971
Cat #: NYUD-3L1345BLE4
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
3" LED Up & Down Wall Mounted Cylinder, 3000lm, Black
Overview
3" LED Up & Down Wall Mounted Cylinder, 3000lm, Black
Architectural grade ADA Compliant up-and-down wall mount cylinder with dedicated LED attached to a deep cone reflector for optimal visual comfort. This minimalist yet versatile design can be changed to single direction or up & downlight. Cylinders also include a selectable CCT switch located on the cover plate.
Also known as: NYUD-3L1345BLE4, NRLNYUD3L1345BLE4
Features & Benefits
- Two built-in switches to control direction of light and color temperature
- Selectable CCT (3000K / 4000K / 5000K)
- Versatile up-and-down lighting design (up, down, or both)
- ADA compliSuitable for Indoor/Outdoor applicationsant
- 3 Step SDCM
- cETLus listed for outdoor wet locations
- IP65 rated
Specifications
| Color: | Black |
| Color: | Black |