
LED Module, 4", Multiple CCT, 11 Watt, 700 Lumen, 120V
Item #: 0229285
Cat #: REL437-700L-DIMTR-120-27K/30K/35K/40K/50K-90-W-WH
UPC: 848070093979
$ 29.64 EA
Company wide:
601
in stock
Documents & Guides
LED Retrofit Module, 4 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 11 Watt, 700 Lumen, 120 Volt, White Trim
Overview
LED Retrofit Module, 4 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 11 Watt, 700 Lumen, 120 Volt, White Trim
The Elite REL437 has been engineered for New Construction, Remodel and Retrofit applications for 4 inch downlights. Dedicated housings install the same way as our standard incandescent downlights. Over 1100 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 50W BR20 and 25% less than the common 18W CFL. Plus the Elite REL437 features 50,000hrs of life, and California Title-24 compliance.
Also known as: 848070093979, REL437-700L-DIMTR-120-27K/30K/35K/40K/50K-90-W-WH, ETEREL437700LDIMTR, Anansi
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 11 |
| Lumens: | 700 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | White |
| Wattage: | 11 |
| Light Technology: | LED |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 700 |
| Dimmable: | Yes |