
Linear High Bay Field Configurable
Item #: 2292042
Cat #: FCHB24-36L4
UPC: 765364071577
$ 189.62 EA
Company wide:
0
in stock
Documents & Guides
Linear High Bay Field Configurable: 24,000 - 36,000 Lumens Selectable, 3500K, 4000K, 5000K Selectable CCT, 0-10V Dimming, 120-347V. Standard 3’ chain mount and V-hooks included.
Overview
Linear High Bay Field Configurable: 24,000 - 36,000 Lumens Selectable, 3500K, 4000K, 5000K Selectable CCT, 0-10V Dimming, 120-347V. Standard 3’ chain mount and V-hooks included.
Also known as: 765364071577, FCHB24-36L4, ATAFCHB2436L
Specifications
| Wattage: | 240, 150, 200, Selectable |
| Lumens: | 25000, 37000, 31000 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 20 in |
| Type: | Linear High Bay, 0-10V Dimming |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Wattage: | 240, 150, 200, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | Linear High Bay, 0-10V Dimming |
| Dimmable: | Yes |
| Lumens: | 25000, 37000, 31000 |
| Length: | 20 in |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 347 |