
LED UFO High Bay - Selectable
Item #: 2292040
Cat #: ORHB6-ZOOM-LED-15000L/18000L/22000L-DIM10-120-347V-35K/40K/50K-ND/MD/WD-WH
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
LED UFO High Bay with Multi-lumen, Multi-CCT, and Adjustable Distribution: 27000/30000/36000 Lumens, 3500K/4000K/5000K CCT, Wide (100°), Medium (80°), Narrow (60°) Distribution, 85+ CRI, Suspended or Surface Mount, Flicker Free 10% Dimming Standard (DIM10) 0-10V dimming on either MVOLT 120 or 277V. 120-347v 60Hz operation, White Finish. *Oracle LED UFO High Bay p/n ORHB6-ZOOM-LED-27000L/30000L/36000L-DIM10-120-347V-35K/40K/50K-ND/MD/WD-BK.
Overview
LED UFO High Bay with Multi-lumen, Multi-CCT, and Adjustable Distribution: 27000/30000/36000 Lumens, 3500K/4000K/5000K CCT, Wide (100°), Medium (80°), Narrow (60°) Distribution, 85+ CRI, Suspended or Surface Mount, Flicker Free 10% Dimming Standard (DIM10) 0-10V dimming on either MVOLT 120 or 277V. 120-347v 60Hz operation, White Finish. *Oracle LED UFO High Bay p/n ORHB6-ZOOM-LED-27000L/30000L/36000L-DIM10-120-347V-35K/40K/50K-ND/MD/WD-BK.
This LED UFO high bay features a modern frame and adjustable distributions for ultra bright, ultra versatile illumination. A selectable beam angle switch allows for the luminaire to adjust between ND (60°), MD (80°), and WD (100°) distributions for adaptable light, and multi-lumen and multi-CCT options allow for in-field adjustments to color temperature and light output.
Ideal as an energy efficient replacement for conventional fluorescent and HID high bays in manufacturing facilities, gymnasiums, warehouses, and more. IP65 and wet location rated.
Also known as: ORHB6-ZOOM-LED-15000L/18000L/22000L-DIM10-120-347V-35K/40K/50K-ND/MD/WD-WH, ETEORHB6ZOOMLED27W
Specifications
| Wattage: | 240, 180, 200, Selectable |
| Material: | Die Cast Aluminum |
| Lumens: | 36000, 27000, 30000, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 85 |
| Mounting: | Surface, Hook/Cord, Suspension |
| Diameter: | 14 in |
| Color: | White |
| Shape: | Round |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Wattage: | 240, 180, 200, Selectable |
| Lumens: | 36000, 27000, 30000, Selectable |
| Color Rendering Index (CRI): | 85 |
| Diameter: | 14 in |
| Shape: | Round |
| Dimmable: | Yes |
| Material: | Die Cast Aluminum |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Mounting: | Surface, Hook/Cord, Suspension |
| Color: | White |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 347 |