Cazo 6" Direct Install Downlight, 27-50K, White

Item #: 2292028

Cat #: CAZO-5CCT-6-WH

UPC: 714176075815

$ 33.32 EA
Company wide:
0 in stock
Documents & Guides
Cazo 6" Direct Install Downlight, 15 Watt, 120V, 90 CRI, 1430 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 10-100% Dimming with most TRIAC, CL, MLV and ELV Dimmers, White

Overview

Cazo 6" Direct Install Downlight, 15 Watt, 120V, 90 CRI, 1430 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 10-100% Dimming with most TRIAC, CL, MLV and ELV Dimmers, White
Also known as: 714176075815, CAZO-5CCT-6-WH, ALGCAZO5CCT6WH

Specifications

Volts AC: 120
Lumens: 820
Color: White
Wattage: 9
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90+
Dimmable: Yes
Lumens: 820
Wattage: 9
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)