4" Selectable 5CCT Surface Mount Regressed Downlight - White

Item #: 2292022

Cat #: LUNDRG4-5CCT-WH

UPC: 714176074917

$ 12.98 EA
Company wide:
0 in stock
Documents & Guides
4 Inch LED Surface Mount Regressed Downlight: 120 Volt, 11 Watt, 750 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, CRI: 90, 5-100%* with most TRIAC and ELV dimmers, 95° Beam Angle, White Finish, IP44 Rated, cETLus - wet locations, FCC Compliant, JA8 Compliant. *Minimum loads may apply. Per the NEC, switched wall outlets cannot be used with wall dimmers. Lunette Surface 120V AC LED - 5CCT.

Overview

4 Inch LED Surface Mount Regressed Downlight: 120 Volt, 11 Watt, 750 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, CRI: 90, 5-100%* with most TRIAC and ELV dimmers, 95° Beam Angle, White Finish, IP44 Rated, cETLus - wet locations, FCC Compliant, JA8 Compliant. *Minimum loads may apply. Per the NEC, switched wall outlets cannot be used with wall dimmers. Lunette Surface 120V AC LED - 5CCT.

The 4″ Lunette LED Surface Mount features a sleek, low-profile design that blends seamlessly into any space. Its regressed light source mimics the look of a recessed fixture, offering a clean and modern aesthetic. Perfect for both residential and commercial applications, the Lunette delivers a polished, contemporary look.

Also known as: 714176074917, LUNDRG4-5CCT-WH, ALGLUNDRG45CCTWH

Specifications

Mounting: Surface
Color: White
Color Rendering Index (CRI): 90
Diameter: 4 in
Lumens: 750
Shape: Round
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Mounting: Surface
Color Rendering Index (CRI): 90
Lumens: 750
Dimmable: Yes
Color: White
Diameter: 4 in
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)