24V DC Cut-Anywhere Flexible LED Neon Tape Light, 6x6mm, 16.4' Reel, 40K

Item #: 2292014

Cat #: MIN6X6-40K-16

UPC: 714176041902

$ 207.19 EA
Company wide:
0 in stock
Documents & Guides
24V DC Cut-Anywhere Flexible LED Neon Tape Light, 6x6mm, 16.4' Reel, 4000K, IP67 Rated For Outdoor Use

Overview

24V DC Cut-Anywhere Flexible LED Neon Tape Light, 6x6mm, 16.4' Reel, 4000K, IP67 Rated For Outdoor Use

Featuring fully encased tape light, Minuet provides smooth evenly diffused light that eliminates the needs for additional extrusion housings and lenses. With light emitting from three sides, Minuet is a unique product that can be used in small spaces, or be placed on in direct view to meet the needs of dynamic lighting installations.

Also known as: 714176041902, MIN6X6-40K-16, ALGMIN6X640K16

Specifications

Color Temperature: 4000 (Cool White)
Volts DC: 24
Length: 16.4 ft
IP/NEMA Rating: IP67
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 16.4 ft
Light Technology: LED
Volts DC: 24
IP/NEMA Rating: IP67